Beli digital torque screwdriver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WESTWARD Screwdriver Torque (Obeng)
    Mulai

    Rp6.299.900

    WESTWARD Screwdriver Torque (Obeng)
    Deskripsi:
    Digital measuring torque screwdrivers have a display that shows the torque applied to a screw as the tool handle is turned and the fastener is tightened. User stops turning the screwdriver when the desired torque has been reached.
    atribut:
    • Grip Style: Ergonomic
    • Handle Shape: Straight
    • Item: Torque Screwdriver
    • Shank Material: Alloy Steel
    • Handle Color: Blue/Black
    • Counterclockwise Accuracy: ±3%
    • Drill Size (inch): 1/4
    • Handle Length (inch): 2 5/16
    • Includes: AAA Battery, Blow Mold Case
    • Overall Length (inch): 8
    • Primary Scale Increments (inch-lbs): 0.01
    • Replaceable Bit: Yes
    • Rotation: Clockwise, Counterclockwise
    • Shank Finish: Chrome
    • Shank Length (inch): 2 19/64
    • Tip Size (inch): 1/4
    • Torque Setting: Adjustable
  2. PROTO Digital Torque Meter
    Mulai

    Rp7.999.900

    PROTO Digital Torque Meter
    Deskripsi:
    Handheld torque meters are portable devices for the measurement and calibration of torque wrenches to determine if they are operating within specifications. They can be carried to a jobsite or workstation where a torque wrench is used instead of having to take the tool to a lab for testing. Torque meters allow measurements to be recorded for later analysis.
  3. TOHNICHI Dial Type Torque Driver
    39%
    Mulai

    Rp3.999.900

    TOHNICHI Dial Type Torque Driver
    atribut:
    • Torque accuracy: ± 3%
    • Load Direction: right, left
  4. TOHNICHI Torque Driver
    Mulai

    Rp3.599.900

    TOHNICHI Torque Driver
    Deskripsi:
    The best torque driver for inspecting tightened screws. Since there are scales on the left and right, tightening and return torque can be used for inspection. Since the needle is equipped as standard, the maximum value can be easily read. For inspection and tightening.
    atribut:
    • Load Direction: Left and right
    • Accuracy (%): ±3
    • Type: Dial type
  5. TONE Digitorqon[Tmu] Dbdt-Series
    Mulai

    Rp2.999.900

    TONE Digitorqon[Tmu] Dbdt-Series
    atribut:
    • Min Scale (cN・m): 0.1
    • Input Drive (mm): 6.35
    • Total Length (mm): 212
    • Load Direction: Right, Left
    • Power Supply: AAA alkaline dry cell batteryx2 (sold separately)
    • Torque accuracy: ±3%
  6. KRISBOW Kunci Torsi
    Mulai

    Rp1.999.900

  7. NOYAFA Penguji Kabel Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  8. WERA Torque Screwdriver
    Mulai

    Rp1.199.900

    WERA Torque Screwdriver
    Deskripsi:
    Preset torque bit screwdrivers are permanently set to a specific torque and cannot be changed by the end user. They can accept tool bits so they can torque a variety of screwhead types and sizes. The handle is turned to rotate the fastener and the screwdriver makes a "click" sound when the desired torque has been reached.
    atribut:
    • Corrosion Resistant: No
    • Electric Light/Tone: No
    • Grip Style: Ergonomic
    • Handle Material: Plastic
    • Insulated: No
    • Non-Magnetic: Yes
    • Non-Sparking: No
    • Ratcheting: No
    • Rotation: Clockwise
    • Shank Finish: Natural
    • Shank Length (mm): 65
    • Tether Ready: No
    • Torque Limiting Mechanism: Click-Type
  9. monotaro Spinning Mini Torque Driver (Obeng Torsi)
    Mulai

    Rp1.999.900

    monotaro Spinning Mini Torque Driver (Obeng Torsi)
    Deskripsi:
    Since it has a locking mechanism, it can work without torque misalignment. -Since it is idling, it can work without over torque.
    atribut:
    • Pricision (%): ± 6
    • Overall Length (mm): 104
    • Weight (g): 110
    • Hexagon Hole Opposite Side (mm): 6.35
    • Torque Adjustment Range 1 Scale (cN-m): 0.5
    • Torque Measurement Range (CNM): 5 to 60
  10. TEKIRO Torque Wrench (Kunci Torsi)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    TEKIRO Torque Wrench (Kunci Torsi)
    Deskripsi:
    TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
  11. KRISBOW Kunci Torsi Digital
    Mulai

    Rp4.599.900

    KRISBOW Kunci Torsi Digital
    Deskripsi:
    Digital Torque Wrench 10-200nm adalah kunci yang digunakan untuk membuka baut dengan nilai kekecangan torsi yang terlihat secara langsung pada layar. Nilai torsi yang ditampilkan pada saat pengencangan lebih presisi sehingga sesuai dengan spesifikasi pengencangan baut yang diharapkan. Alat ini sangat praktis digunakan karena bentuknya yang simple dan nilai torsi yang presisi. Kunci torsi Digital ini mempunyai kapasitas 10-200nm. Kunci torsi Digital sering digunakan di industri, pabrik atau bengkel.
    atribut:
    • Type: Torque Wrench
    • Square Drive (inch): 1
  12. TOHNICHI Kunci Torsi
    Rating:
    100% of 100
    (5)
    Mulai

    Rp2.199.900

  13. KANON Torque Screw Driver (Obeng Torsi)
    Mulai

    Rp2.799.900

    KANON Torque Screw Driver (Obeng Torsi)
    atribut:
    • Bit Overall Length (mm): 45
    • Dimension D1: 5.5 Phi mm
    • Dimension D3: 16 Phi mm
    • Dimension L1: 22mm
    • Grip Diameter: 16 phi mm
    • Overall Length: 107mm
    • Torque Adjustment Range (cN・m): 1 to 15
    • Minimum Scale (cN・m): 0.1
    • Total Length (mm): 107
    • Torque accuracy: +-3%
    • Load Direction: Right, left
    • Dimension D2: 14.4 phi mm
    • Purpose of Use: For assembling car parts and home appliance.
  14. monotaro Digital Torque Wrench (Kunci Torsi Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.999.900

    monotaro Digital Torque Wrench (Kunci Torsi Digital)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Momen Digital
    atribut:
    • Pricision (%): CW ± 2 / CCW ± 2
    • Accessories: Resin case
    • Power: Two AAA batteries x 2 (sold separately)
    • Number of Gears: 36
    • Overall Length (mm): 460
    • Plug-In Angle (mm [inch]): 9.5[3/8]
    • Measurement Direction: CW (right) / CCW (left)
    • Torque Range (N m): 10 to 135
  15. KANON Torque Screw Driver (Obeng Torsi)
    Mulai

    Rp2.899.900

    KANON Torque Screw Driver (Obeng Torsi)
    Deskripsi:
    -When the predetermined torque value is reached, the clutch will automatically disengage and becomes idle, there will be no worry of too much tightening.-Setting torque value can be locked and prevents deviation of torque value during work. (adopted for N-For assembling car parts and home appliance.
  16. HIOS Torque Meter
    Rating:
    100% of 100
    (2)
    Mulai

    Rp43.999.900

    HIOS Torque Meter
    Deskripsi:
    - Fidaptor- AC Adapter- Inspection result document
  17. SLOKY Torque Screwdriver
    Mulai

    Rp989.900

    SLOKY Torque Screwdriver
    Deskripsi:
    Torque Screwdriver Single Set (Economical Starter) for TORX.
Daftar Harga digital torque screwdriver Terbaru October 2026
WESTWARD Screwdriver Torque (Obeng)Rp6.299.900
PROTO Digital Torque MeterRp7.999.900
TOHNICHI Dial Type Torque DriverRp3.999.900
TOHNICHI Torque DriverRp3.599.900
TOHNICHI Adjustable Torque ScrewdriverRp2.099.900
TONE Digitorqon[Tmu] Dbdt-SeriesRp2.999.900
KRISBOW Kunci TorsiRp1.999.900
NOYAFA Penguji Kabel DigitalRp1.799.900
TOHNICHI Rotary Slip Adjustable Torque ScrewdriverRp2.099.900
WERA Torque ScrewdriverRp1.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)